Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.06304 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$66.05
Per 100
1-Gang, 2-Port Wall Plate, White
Nacogdoches Availability: In Stock
$1.83
Each
Weatherproof Cover, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
$453.55
Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Rectangular, 3 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.41 LB/Ea
$531.51
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 In Length, 0.65 In Width, 3.28 In Height, Thermoplastic, White, Impact Resistant, 0.2500 LB
$6.26
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, 0.2800 LB
$23.80
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 LB
$202.35
Provide Clean Cable Access From Any Wall to Your Source With This Pre-Configured Cable Access Strap.
$5.90
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.10111 LB
$167.21
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
$402.64
Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
$6.89
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 LB
$514.47
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and, Screws, Gray
$73.10
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0900 LB
$802.28
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.0500 LB
$44.15
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.0500 LB
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
$545.23
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.06337 LB
$70.05
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 3.3 In Length, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 LB
$291.12
Lamp Holder, Medium Base, Die-Cast Zinc Alloy Material, Gray, Corrosion Resistant;Heat Resistant, Wall or Ceiling Mount, 0.4 LB/Ea
$393.31
20
Popularity
Default